Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
YA342TC38FXB
MFG Item Number
YA342TC38FXB
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
YA342TC38FXB |
| Manufacturer |
Burndy |
| Family Series |
Burndy Terminals |
| Description |
BELLED LUG-350 FLEX-3/8X |
| Wire Size Range |
350 kcmil |
| Stud Size |
3/8 " |
| Material |
Copper |
| Color Code |
Blue |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
YA342TC38FXB
Burndy Terminals