Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
YA34A3DT
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
YA34A3DT |
| Manufacturer |
Burndy |
| Family Series |
Burndy Terminals |
| Description |
AL HYLUG-500-NEMA-SEALED |
| Wire Size Range |
500 kcmil |
| Stud Size |
1/2 " |
| Material |
Aluminum |
| Color Code |
Pink |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
YA34A3DT
Burndy Terminals