Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
YA34L2TC38FX90
MFG Item Number
YA34L2TC38FX90
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
YA34L2TC38FX90 |
| Manufacturer |
Burndy |
| Family Series |
Burndy Terminals |
| Description |
CUHYLUG-373.7FLEX-(2)3/8 |
| Wire Size Range |
350 kcmil |
| Stud Size |
3/8 " |
| Material |
Copper |
| Color Code |
Blue |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
YA34L2TC38FX90
Burndy Terminals