Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YA36A17

Burndy Terminals

YA36A17

Burndy Terminals
600 AL 2-HOLE 1/2, STRIP LNG: 2 7/8in.
MFG Item Number
YA36A17
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
YA36A17
600 AL 2-HOLE 1/2, STRIP LNG: 2 7/8in.

Series Information

Specifications

Specifications
Manufacturer Part Number YA36A17
Manufacturer Burndy
Family Series Burndy Terminals
Description 600 AL 2-HOLE 1/2, STRIP LNG: 2 7/8in.
Wire Size Range 600 kcmil
Stud Size 1/2 "
Material Aluminum
Approvals CSA, UL
Net Weight 0.693 lbs
Gross Weight 0.693 lbs