Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
YA36A8
LUG, ALUMINUM COMPRESSION TERMINAL
This item cannot be canceled or returned
Description
LUG, ALUMINUM COMPRESSION TERMINAL
Specifications
Specifications
| Manufacturer Part Number |
YA36A8 |
| Manufacturer |
Burndy |
| Family Series |
Burndy Terminals |
| Description |
LUG, ALUMINUM COMPRESSION TERMINAL |
| Wire Size Range |
600 kcmil |
| Stud Size |
1/2 " |
| Material |
Aluminum |
| Color Code |
Black |
| Approvals |
CSA, UL |
| Net Weight |
0.6 lbs |
| Gross Weight |
0.6 lbs |