Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
YA39A13
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
YA39A13 |
| Manufacturer |
Burndy |
| Family Series |
Burndy Terminals |
| Description |
AL HYLUG-750KCMIL-NEMA |
| Wire Size Range |
700-750 kcmil |
| Stud Size |
1/2 " |
| Material |
Aluminum |
| Color Code |
Yellow |
| Approvals |
CSA, UL |
| Net Weight |
0.558 lbs |
| Gross Weight |
0.558 lbs |