Series Information
| Manufacturer Part Number | YA3CL6 |
|---|---|
| Manufacturer | Burndy |
| Family Series | Burndy Terminals |
| Description | Cu Hylug-#3 Str-1/2 Stud |
| Terminal Type | Barrel - Standard |
| Color | White |
| Material | Copper |
| Plating Material | Tin |
| Stud Size | 1/2 " |
| Tongue Width | 0.73 " |
| Maximum Temperature | 194 °F |
| Approvals | CSA, UL |
| Comments | Inspection Window, M12 |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |