Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
YA40LTC58FX
Hylug 650MCM Flex 3/8in. Stud
MFG Item Number
YA40LTC58FX
This item cannot be canceled or returned
Description
Hylug 650MCM Flex 3/8in. Stud
Specifications
Specifications
| Manufacturer Part Number |
YA40LTC58FX |
| Manufacturer |
Burndy |
| Family Series |
Burndy Terminals |
| Description |
Hylug 650MCM Flex 3/8in. Stud |
| Wire Size Range |
650 kcmil |
| Stud Size |
5/8 " |
| Material |
Copper |
| Color Code |
Black |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
YA40LTC58FX
Burndy Terminals