Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
YA44L2NT38FX45
MFG Item Number
YA44L2NT38FX45
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
YA44L2NT38FX45 |
| Manufacturer |
Burndy |
| Family Series |
Burndy Terminals |
| Description |
750FLX-3/8X1-NARROW-45DG |
| Wire Size Range |
750 kcmil |
| Stud Size |
3/8 " |
| Material |
Copper |
| Color Code |
Yellow |
| Net Weight |
1 lb |
| Gross Weight |
1 lb |
YA44L2NT38FX45
Burndy Terminals