Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
YA44L2TC58
MFG Item Number
YA44L2TC58
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
YA44L2TC58 |
| Manufacturer |
Burndy |
| Family Series |
Burndy Terminals |
| Description |
CULUG-1000KCMIL(2)5/8X1. |
| Wire Size Range |
1,000 kcmil |
| Stud Size |
5/8 " |
| Material |
Copper |
| Color Code |
White |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
YA44L2TC58
Burndy Terminals