Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YA48A5

Burndy Terminals

YA48A5

Burndy Terminals
ALUMINUM LUG
MFG Item Number
YA48A5
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
YA48A5
ALUMINUM LUG

Series Information

Specifications

Specifications
Manufacturer Part Number YA48A5
Manufacturer Burndy
Family Series Burndy Terminals
Description ALUMINUM LUG
Wire Size Range 2,000 kcmil
Stud Size 1/2 "
Material Aluminum
Color Code Red
Net Weight 0 lbs
Gross Weight 0 lbs