Series Information
| Manufacturer Part Number | YA4C2L |
|---|---|
| Manufacturer | Burndy |
| Family Series | Burndy Terminals |
| Description | CU HYLUG-4STR-1/2X5/8C-C |
| Terminal Type | Barrel - Standard |
| Wire Size Range | 4 AWG |
| Insulated | Non-Insulated |
| Color | Gray |
| Material | Copper |
| Plating Material | Electro-Tin |
| Stud Size | 1/2 " |
| Stud Spacing | 0.625 |
| Tongue Width | 0.49 " |
| Maximum Temperature | 194 °F |
| Approvals | CSA, UL |
| Net Weight | 0.03 lbs |
| Gross Weight | 0.03 lbs |