Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
YA4CL345
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
YA4CL345 |
| Manufacturer |
Burndy |
| Family Series |
Burndy Terminals |
| Description |
4 STR CU 1-H SHORT 45DEG |
| Wire Size Range |
4 AWG |
| Stud Size |
5/16 " |
| Material |
Copper |
| Color Code |
Gray |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
YA4CL345
Burndy Terminals