YA4CLNT10
Burndy Terminals, YA-L-NT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YA4CLNT10

Burndy Terminals, YA-L-NT Series

YA4CLNT10

Burndy Terminals, YA-L-NT Series
HYLUG (NARROW TONGUE)
MFG Item Number
YA4CLNT10
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Terminals, YA-L-NT Series
Item #
YA4CLNT10
HYLUG (NARROW TONGUE)

YA-L-NT Series Information

  • One Hole HYLUG™
  • Electro‑Tin Plated
  • Beveled Entry
  • UL and CSA Approved
  • Inspection Window
  • Narrow Tongue

Specifications

Specifications
Manufacturer Part Number YA4CLNT10
Manufacturer Burndy
Product Series YA-L-NT
Family Series Burndy Terminals, YA-L-NT Series
Description HYLUG (NARROW TONGUE)
Terminal Type Barrel - Standard, Narrow Tongue
Wire Size Range 4 AWG
Insulated Non-Insulated
Color Gray
Material Copper
Plating Material Electro-Tin
Stud Size #10
Tongue Width 0.4 "
Maximum Temperature 194 °F
Approvals CSA, UL
Net Weight 0.02 lbs
Gross Weight 0.02 lbs