Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YA6C2

Burndy Terminals

YA6C2

Burndy Terminals
HARDWARE
MFG Item Number
YA6C2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
YA6C2
HARDWARE

Series Information

Specifications

Specifications
Manufacturer Part Number YA6C2
Manufacturer Burndy
Family Series Burndy Terminals
Description HARDWARE
Wire Size Range 6 AWG
Stud Size 1/4 "
Material Copper
Color Code Blue
Net Weight 0.027 lbs
Gross Weight 0.027 lbs