Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
YA6CL2TC1090
MFG Item Number
YA6CL2TC1090
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
YA6CL2TC1090 |
| Manufacturer |
Burndy |
| Family Series |
Burndy Terminals |
| Description |
CULUG-6STR-#10X5/8-90DEG |
| Wire Size Range |
6 AWG |
| Stud Size |
#10 |
| Material |
Copper |
| Color Code |
Blue |
| Net Weight |
0.026 lbs |
| Gross Weight |
0.026 lbs |
YA6CL2TC1090
Burndy Terminals