Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
YA6CT4
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
YA6CT4 |
| Manufacturer |
Burndy |
| Family Series |
Burndy Terminals |
| Description |
CULUG-#6STR-LONG-3/8STUD |
| Wire Size Range |
6 AWG |
| Stud Size |
3/8 " |
| Material |
Copper |
| Color Code |
Blue |
| Net Weight |
0.021 lbs |
| Gross Weight |
0.021 lbs |