Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
YA8CL90
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
YA8CL90 |
| Manufacturer |
Burndy |
| Family Series |
Burndy Terminals |
| Description |
TERMINAL |
| Wire Size Range |
8-6 AWG |
| Stud Size |
#8-#10 |
| Material |
Copper |
| Color Code |
Red |
| Net Weight |
0.013 lbs |
| Gross Weight |
0.013 lbs |