Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
YAAKIT2
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
YAAKIT2 |
| Manufacturer |
Burndy |
| Family Series |
Burndy Terminals |
| Description |
AL COMPR TRANS LUG KIT, |
| Wire Size Range |
2/0 AWG-300 kcmil |
| Material |
Aluminum |
| Color Code |
Blue |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |