Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
YAD1CM10E38
MFG Item Number
YAD1CM10E38
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
YAD1CM10E38 |
| Manufacturer |
Burndy |
| Family Series |
Burndy Terminals |
| Description |
#1 STR CU FLEX 3/8 STUD |
| Wire Size Range |
1 AWG |
| Stud Size |
3/8 " |
| Material |
Copper |
| Net Weight |
0 lbs |
| Gross Weight |
0.0023 lbs |
YAD1CM10E38
Burndy Terminals