Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
YAD25M12E12
MFG Item Number
YAD25M12E12
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
YAD25M12E12 |
| Manufacturer |
Burndy |
| Family Series |
Burndy Terminals |
| Description |
#1/0 STR FLEX 1/2 STUD |
| Wire Size Range |
1/0 AWG |
| Stud Size |
1/2 " |
| Material |
Copper |
| Net Weight |
0 lbs |
| Gross Weight |
0.0025 lbs |
YAD25M12E12
Burndy Terminals