Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
YAD26M8E516
MFG Item Number
YAD26M8E516
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
YAD26M8E516 |
| Manufacturer |
Burndy |
| Family Series |
Burndy Terminals |
| Description |
#2/0 STR FLEX 5/16 STUD |
| Wire Size Range |
2/0 AWG |
| Stud Size |
5/16 " |
| Material |
Copper |
| Net Weight |
0 lbs |
| Gross Weight |
0.0036 lbs |
YAD26M8E516
Burndy Terminals