Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
YAD28M6E14
MFG Item Number
YAD28M6E14
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
YAD28M6E14 |
| Manufacturer |
Burndy |
| Family Series |
Burndy Terminals |
| Description |
#4/0 STR FLEX 1/4 STUD |
| Wire Size Range |
4/0 AWG |
| Stud Size |
1/4 " |
| Material |
Copper |
| Net Weight |
0 lbs |
| Gross Weight |
0.0075 lbs |
YAD28M6E14
Burndy Terminals