Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
YAD2CM16E58
MFG Item Number
YAD2CM16E58
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
YAD2CM16E58 |
| Manufacturer |
Burndy |
| Family Series |
Burndy Terminals |
| Description |
#2 STR CU FLEX 5/8 STUD |
| Wire Size Range |
2 AWG |
| Stud Size |
5/8 " |
| Material |
Copper |
| Net Weight |
0.0019 lbs |
| Gross Weight |
0.025 lbs |
YAD2CM16E58
Burndy Terminals