Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
YAD36M20E34
MFG Item Number
YAD36M20E34
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
YAD36M20E34 |
| Manufacturer |
Burndy |
| Family Series |
Burndy Terminals |
| Description |
500/600KCM FLX 3/4 STUD |
| Wire Size Range |
500-600 kcmil |
| Stud Size |
3/4 " |
| Material |
Copper |
| Net Weight |
0 lbs |
| Gross Weight |
0.0363 lbs |
YAD36M20E34
Burndy Terminals