Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
YAD6CM8E516 Burndy Terminals, #6 STR CU FLEX 5/16 STUD
MFG Item Number
YAD6CM8E516
YAD6CM8E516 Burndy Terminals, #6 STR CU FLEX 5/16 STUD
MFG Item Number
YAD6CM8E516
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
YAD6CM8E516 |
| Manufacturer |
Burndy |
| Family Series |
Burndy Terminals |
| Description |
#6 STR CU FLEX 5/16 STUD |
| Wire Size Range |
6 AWG |
| Stud Size |
5/16 " |
| Material |
Copper |
| Net Weight |
0 lbs |
| Gross Weight |
0.0006 lbs |
YAD6CM8E516
Burndy Terminals