Series Information
| Manufacturer Part Number | YAEV14R |
|---|---|
| Manufacturer | Burndy |
| Family Series | Burndy Terminals |
| Description | 8-14 RIGHT ANGLE, 12-14, |
| Terminal Type | Barrel - Standard |
| Insulated | Insulated |
| Insulation Material | Nylon |
| Color | Blue |
| Material | Copper |
| Plating Material | Tin |
| Stud Size | #10, #8 |
| Tongue Width | 0.33 " |
| Comments | Right Angle |
| Net Weight | 0.005 lbs |
| Gross Weight | 0.003 lbs |