Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
YAG27L2NTCFX
MFG Item Number
YAG27L2NTCFX
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
YAG27L2NTCFX |
| Manufacturer |
Burndy |
| Family Series |
Burndy Terminals |
| Description |
CULUG-3/0FLEX-2NEMA-TNPL |
| Wire Size Range |
3/0 AWG |
| Stud Size |
1/2 " |
| Material |
Copper |
| Color Code |
Orange |
| Net Weight |
0 lbs |
| Gross Weight |
0.0113 lbs |
YAG27L2NTCFX
Burndy Terminals