Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
YAG28L2NTCFXTZ Burndy Terminals, CU, 4/0AWG/FLEX, 2H, STDBRL, TZ
MFG Item Number
YAG28L2NTCFXTZ
YAG28L2NTCFXTZ Burndy Terminals, CU, 4/0AWG/FLEX, 2H, STDBRL, TZ
MFG Item Number
YAG28L2NTCFXTZ
This item cannot be canceled or returned
Description
CU, 4/0AWG/FLEX, 2H, STDBRL, TZ
Specifications
Specifications
| Manufacturer Part Number |
YAG28L2NTCFXTZ |
| Manufacturer |
Burndy |
| Family Series |
Burndy Terminals |
| Description |
CU, 4/0AWG/FLEX, 2H, STDBRL, TZ |
| Wire Size Range |
4/0 AWG |
| Stud Size |
1/2 " |
| Material |
Copper |
| Net Weight |
0.199 lbs |
| Gross Weight |
0.199 lbs |
YAG28L2NTCFXTZ
Burndy Terminals