Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
YAG28LTC516FXTZ Burndy Terminals, CU, 4/0AWG/FLEX, 1H, STDBRL, TZ
MFG Item Number
YAG28LTC516FXTZ
YAG28LTC516FXTZ Burndy Terminals, CU, 4/0AWG/FLEX, 1H, STDBRL, TZ
MFG Item Number
YAG28LTC516FXTZ
This item cannot be canceled or returned
Description
CU, 4/0AWG/FLEX, 1H, STDBRL, TZ
Specifications
Specifications
| Manufacturer Part Number |
YAG28LTC516FXTZ |
| Manufacturer |
Burndy |
| Family Series |
Burndy Terminals |
| Description |
CU, 4/0AWG/FLEX, 1H, STDBRL, TZ |
| Wire Size Range |
4/0 AWG |
| Stud Size |
5/16 " |
| Material |
Copper |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
YAG28LTC516FXTZ
Burndy Terminals