Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
YAGC26L2TC38FXG1
MFG Item Number
YAGC26L2TC38FXG1
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
YAGC26L2TC38FXG1 |
| Manufacturer |
Burndy |
| Family Series |
Burndy Terminals |
| Description |
C/FORM-2/0FLX-3/8X1-NARO |
| Wire Size Range |
2/0 AWG |
| Stud Size |
3/8 " |
| Material |
Copper |
| Net Weight |
0.088 lbs |
| Gross Weight |
0.088 lbs |
YAGC26L2TC38FXG1
Burndy Terminals