Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
YAK31A2G1 Burndy Terminals, 350 AL STRAIGHT LUG
MFG Item Number
YAK31A2G1
YAK31A2G1 Burndy Terminals, 350 AL STRAIGHT LUG
MFG Item Number
YAK31A2G1
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
YAK31A2G1 |
| Manufacturer |
Burndy |
| Family Series |
Burndy Terminals |
| Description |
350 AL STRAIGHT LUG |
| Wire Size Range |
350 kcmil |
| Stud Size |
9/16 " |
| Material |
Aluminum |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
YAK31A2G1
Burndy Terminals