Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
YAS361R2N
MFG Item Number
YAS361R2N
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
YAS361R2N |
| Manufacturer |
Burndy |
| Family Series |
Burndy Terminals |
| Description |
500 AL STRAIGHT LUG |
| Wire Size Range |
500 kcmil |
| Stud Size |
9/16 " |
| Material |
Aluminum |
| Color Code |
Pink |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
YAS361R2N
Burndy Terminals