Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
YAS6R2N
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
YAS6R2N |
| Manufacturer |
Burndy |
| Family Series |
Burndy Terminals |
| Description |
6 AL STRAIGHT LUG |
| Wire Size Range |
6 AWG |
| Stud Size |
9/16 " |
| Material |
Aluminum |
| Color Code |
Blue |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |