Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
YAV10L36NK
Ring Terminal, #8-10 Stud, 12-10AWG,
MFG Item Number
YAV10L36NK
This item cannot be canceled or returned
Description
Ring Terminal, #8-10 Stud, 12-10AWG,
Specifications
Specifications
| Manufacturer Part Number |
YAV10L36NK |
| Manufacturer |
Burndy |
| Family Series |
Burndy Terminals |
| Description |
Ring Terminal, #8-10 Stud, 12-10AWG, Uninsulated |
| Terminal Type |
Ring |
| Material |
Copper |
| Plating Material |
Nickel |
| Stud Size |
#10, #8 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
YAV10L36NK
Burndy Terminals