Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
YAV14NK
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
YAV14NK |
| Manufacturer |
Burndy |
| Family Series |
Burndy Terminals |
| Description |
20-14 Hvydty Ring 8-10 S |
| Terminal Type |
Ring |
| Material |
Copper |
| Plating Material |
Nickel |
| Stud Size |
#10, #8 |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |