Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
YAV185FM16
MFG Item Number
YAV185FM16
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
YAV185FM16 |
| Manufacturer |
Burndy |
| Family Series |
Burndy Terminals |
| Description |
185Mm Cu Flex 1-Hole M16 |
| Wire Size Range |
185 mm2 |
| Stud Size |
M16 |
| Material |
Copper |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
YAV185FM16
Burndy Terminals