Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
YAV2402M12
MFG Item Number
YAV2402M12
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
YAV2402M12 |
| Manufacturer |
Burndy |
| Family Series |
Burndy Terminals |
| Description |
240Mm Cu Metric 2-H M12 |
| Terminal Type |
Barrel - Standard, Two Hole |
| Material |
Copper |
| Plating Material |
Tin |
| Stud Size |
M12 |
| Stud Spacing |
1.75 |
| Tongue Width |
1.55 " |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
YAV2402M12
Burndy Terminals