YAV25L2TC516E6FX

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YAV25L2TC516E6FX Burndy Terminals, CULUG-1/0FLEX-5/16X7/8

MFG Item Number
YAV25L2TC516E6FX

YAV25L2TC516E6FX Burndy Terminals, CULUG-1/0FLEX-5/16X7/8

MFG Item Number
YAV25L2TC516E6FX
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Terminals, Series
Item #
YAV25L2TC516E6FX
CULUG-1/0FLEX-5/16X7/8

Series Information

Specifications

Specifications
Manufacturer Part Number YAV25L2TC516E6FX
Manufacturer Burndy
Family Series Burndy Terminals
Description CULUG-1/0FLEX-5/16X7/8
Terminal Type Barrel - Standard, Two Hole
Insulated Non-Insulated
Color Pink
Material Copper
Plating Material Tin
Stud Size 5/16 "
Tongue Width 0.83 "
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs