Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
YAV28L56
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
YAV28L56 |
| Manufacturer |
Burndy |
| Family Series |
Burndy Terminals |
| Description |
CU HYLUG-AN4/0-5/16-RING |
| Terminal Type |
Barrel - Short |
| Insulated |
Non-Insulated |
| Material |
Copper |
| Plating Material |
Tin |
| Stud Size |
5/16 " |
| Tongue Width |
1.12 " |
| Approvals |
CSA, UL |
| Net Weight |
0.13 lbs |
| Gross Weight |
0.13 lbs |
YAV28L56
Burndy Terminals