Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
YAV2CL2NT14FX90 Burndy Terminals, Lug, 2Flex G,H,I,K,M,DLO 2 AWG,
MFG Item Number
YAV2CL2NT14FX90
YAV2CL2NT14FX90 Burndy Terminals, Lug, 2Flex G,H,I,K,M,DLO 2 AWG,
MFG Item Number
YAV2CL2NT14FX90
This item cannot be canceled or returned
Description
Lug, 2Flex G,H,I,K,M,DLO 2 AWG,
Specifications
Specifications
| Manufacturer Part Number |
YAV2CL2NT14FX90 |
| Manufacturer |
Burndy |
| Family Series |
Burndy Terminals |
| Description |
Lug, 2Flex G,H,I,K,M,DLO 2 AWG, 2 Hole, 1/4in.Stud, 5/8in. Hole Spacing Standard Barrel, Inspec Window |
| Wire Size Range |
2 AWG |
| Stud Size |
1/4 " |
| Material |
Copper |
| Color Code |
Brown |
| Net Weight |
0.04 lbs |
| Gross Weight |
0.04 lbs |
YAV2CL2NT14FX90
Burndy Terminals