YAV2CL4BOX

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YAV2CL4BOX

Burndy Terminals, YAV-L Series

YAV2CL4BOX

Burndy Terminals, YAV-L Series
Ring Terminal, 1/2in. Stud, 2AWG,
MFG Item Number
YAV2CL4BOX
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, YAV-L Series
Item #
YAV2CL4BOX
Ring Terminal, 1/2in. Stud, 2AWG,

YAV-L Series Information

  • Ring Tongue
  • Inspection Hole
  • Double Thick Tongue
  • Beveled Entry
  • UL and CSA Approved

HYLUG™ Type YAV is a seamless, heavy duty uninsulated compression terminal manufactured from electrolytic copper and is for use on Type AN aircraft cable, extra flexible conductors and commercial (code) conductors. The seamless tubing produces a double thick tongue and seamless barrel design provides a strong connector for demanding applications requiring high reliability. Applications include aircraft, industrials, hospitals, electric utilities, marine, computers, and other equipment subject to vibration or requiring dependable electrical performance. The YAV HYLUG™ terminals meet the requirements of SAE‑AS7928 and are listed per AS20659 for use with copper aircraft cable per MIL‑W‑5086 The benefits of YAV‑L connectors are the same as YAV connectors for stranded conductors.

Specifications

Specifications
Manufacturer Part Number YAV2CL4BOX
Manufacturer Burndy
Product Series YAV-L
Family Series Burndy Terminals, YAV-L Series
Description Ring Terminal, 1/2in. Stud, 2AWG, Uninsulated, Copper, Hylug
Terminal Type Ring
Wire Size Range 2 AWG
Insulated Non-Insulated
Material Copper
Plating Material Electro-Tin
Stud Size 1/2 "
Approvals CSA, UL
Net Weight 0.03 lbs
Gross Weight 0.03 lbs
Alternatives
G2-12
G2-12
Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series
G975
G975
Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series
YAV2CL4
YAV2CL4
Burndy Terminals, YAV-L Series