Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
YAV2CLTC12FX45
CULUG-#2STR FLX-1/2in.45DG
MFG Item Number
YAV2CLTC12FX45
This item cannot be canceled or returned
Description
CULUG-#2STR FLX-1/2in.45DG
Specifications
Specifications
| Manufacturer Part Number |
YAV2CLTC12FX45 |
| Manufacturer |
Burndy |
| Family Series |
Burndy Terminals |
| Description |
CULUG-#2STR FLX-1/2in.45DG |
| Color |
Brown |
| Material |
Copper |
| Plating Material |
Tin |
| Stud Size |
1/2 " |
| Tongue Width |
0.73 " |
| Comments |
45 Deg |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
YAV2CLTC12FX45
Burndy Terminals