YAV2CLTC12FX90

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YAV2CLTC12FX90

Burndy Terminals

YAV2CLTC12FX90

Burndy Terminals
LUG
MFG Item Number
YAV2CLTC12FX90
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Terminals, Series
Item #
YAV2CLTC12FX90
LUG

Series Information

Specifications

Specifications
Manufacturer Part Number YAV2CLTC12FX90
Manufacturer Burndy
Family Series Burndy Terminals
Description LUG
Wire Size Range 2 AWG
Stud Size 1/2 "
Material Copper
Color Code Brown
Net Weight 0.04 lbs
Gross Weight 0.035 lbs