Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
YAV2CLTC38FX45
MFG Item Number
YAV2CLTC38FX45
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
YAV2CLTC38FX45 |
| Manufacturer |
Burndy |
| Family Series |
Burndy Terminals |
| Description |
CULUG-#2FLEX-3/8STUD-45D |
| Color |
Brown |
| Material |
Copper |
| Plating Material |
Tin |
| Stud Size |
3/8 " |
| Tongue Width |
0.68 " |
| Comments |
45 Deg |
| Net Weight |
0.04 lbs |
| Gross Weight |
0.04 lbs |
YAV2CLTC38FX45
Burndy Terminals