Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
YAV2CLTC516FX90 Burndy Terminals, CUHYLUG #2STR FLEX 90DEG
MFG Item Number
YAV2CLTC516FX90
YAV2CLTC516FX90 Burndy Terminals, CUHYLUG #2STR FLEX 90DEG
MFG Item Number
YAV2CLTC516FX90
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
YAV2CLTC516FX90 |
| Manufacturer |
Burndy |
| Family Series |
Burndy Terminals |
| Description |
CUHYLUG #2STR FLEX 90DEG |
| Terminal Type |
Barrel - Standard |
| Color |
Brown |
| Material |
Copper |
| Plating Material |
Tin |
| Stud Size |
5/16 " |
| Tongue Width |
0.68 " |
| Maximum Temperature |
194 °F |
| Approvals |
CSA, UL |
| Comments |
90 Deg |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
YAV2CLTC516FX90
Burndy Terminals