Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
YAV4C2NFXB Burndy Terminals, BELLED, CULUG-#4FLEX-NEMA
MFG Item Number
YAV4C2NFXB
YAV4C2NFXB Burndy Terminals, BELLED, CULUG-#4FLEX-NEMA
MFG Item Number
YAV4C2NFXB
This item cannot be canceled or returned
Description
BELLED, CULUG-#4FLEX-NEMA
Specifications
Specifications
| Manufacturer Part Number |
YAV4C2NFXB |
| Manufacturer |
Burndy |
| Family Series |
Burndy Terminals |
| Description |
BELLED, CULUG-#4FLEX-NEMA |
| Terminal Type |
Barrel - Long, Two Hole |
| Color |
Gray |
| Material |
Copper |
| Plating Material |
Tin |
| Stud Size |
1/2 " |
| Stud Spacing |
1.75 |
| Tongue Width |
0.83 " |
| Maximum Temperature |
194 °F |
| Approvals |
CSA, UL |
| Net Weight |
0.098 lbs |
| Gross Weight |
0.098 lbs |
YAV4C2NFXB
Burndy Terminals