Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
YAV6CL2NT10E2FX
MFG Item Number
YAV6CL2NT10E2FX
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
YAV6CL2NT10E2FX |
| Manufacturer |
Burndy |
| Family Series |
Burndy Terminals |
| Description |
HVYDTY RNG 3/8STD-NARTNG |
| Terminal Type |
Barrel - Short, Two Hole |
| Color |
Blue |
| Material |
Copper |
| Plating Material |
Tin |
| Stud Size |
#10 |
| Tongue Width |
0.44 " |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
YAV6CL2NT10E2FX
Burndy Terminals