Series Information
| Manufacturer Part Number | YAV6CL2TC10FX90 |
|---|---|
| Manufacturer | Burndy |
| Family Series | Burndy Terminals |
| Description | CULUG-#6FLEX-#10X5/8-90D |
| Terminal Type | Barrel - Standard, Two Hole |
| Color | Blue |
| Material | Copper |
| Plating Material | Tin |
| Stud Size | #10 |
| Stud Spacing | 0.63 |
| Tongue Width | 0.45 " |
| Maximum Temperature | 194 °F |
| Approvals | CSA, UL |
| Comments | 90 Deg |
| Net Weight | 0.02 lbs |
| Gross Weight | 0.02 lbs |