Series Information
| Manufacturer Part Number | YAV6CL2TC14FX45 |
|---|---|
| Manufacturer | Burndy |
| Family Series | Burndy Terminals |
| Description | CUHYLUG-#6FLEX-(2)1/4ST- |
| Terminal Type | Barrel - Standard, Two Hole |
| Color | Blue |
| Material | Copper |
| Plating Material | Tin |
| Stud Size | 1/4 " |
| Stud Spacing | 0.63 |
| Tongue Width | 0.48 " |
| Maximum Temperature | 194 °F |
| Approvals | CSA, UL |
| Comments | 45 Deg |
| Net Weight | 0.024 lbs |
| Gross Weight | 0.024 lbs |